Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Hub, 6SC, Bore 7/8"
Mfr # 6SCH78
Zoro # G8513696
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Fixed Bore
- Bore Dia. 7/8 in
- Outside Dia. 1.219 in
Product Information
- Brand Tb Woods
- MFR # 6SCH78
- Zoro # G8513696
- UPC # 698672685092
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Bore Dia. | 7/8 in |
Outside Dia. | 1.219 in |
Keyway Size Type | 3/16 in x 3/32 in |
Bore Dia. (In.) | 7/8 |
Height (In.) | 1.219 in |
Outside Dia. (In.) | 1.219 |
Hub Dia. (In.) | 1.219 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Width (In.) | 1.22 in |
Length through Bore (In.) | 1.22 in |
Length through Bore | 1 7/32 in |
Keyway Width | 3/16 in |
Outside Diameter | 2 1/2 in |
Coupling Size | 6 |
Keyway Depth | 3/32 in |
Bore Diameter | 7/8 in |
Hub Diameter | 2 1/2 in |
Screw Thread Size | 5/16"-18 |
Description
Sleeve Coupling Spacer Hub, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 2 1/2 in, Bore Type Round Keyed, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 7/8 in, Length through Bore 1 7/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Assembly <4 OD, LM11900LA-902A1 (LM11900LA-902A1)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45150H)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (6 PNLO-S)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.517 CID (250975)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/8" (8S138)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC5010)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 2-1/8" (8S218)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 7/8" (5J78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-7/8" (9S178)
- TB WOODS Dura-Flex Taper Lock Coupling Hub, WE30, Max 2-1/8" (WE30HTL)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 3/4" (4J34)
- Tb Woods Shaft Couplings