Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Hub, 6SC, Bore 1"
Mfr # 6SCH1
Zoro # G8513705
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 in
- Outside Dia. 1.219 in
Product Information
- Brand Tb Woods
- MFR # 6SCH1
- Zoro # G8513705
- UPC # 698672685108
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Bore Dia. | 1 in |
Outside Dia. | 1.219 in |
Keyway Size Type | 1/4 in x 1/8 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Width (In.) | 1.22 in |
Bore Dia. (In.) | 1 |
Hub Dia. (In.) | 1.219 in |
Outside Dia. (In.) | 1.219 |
Height (In.) | 1.219 in |
Length through Bore (In.) | 1.22 in |
Length through Bore | 1 7/32 in |
Hub Diameter | 2 1/2 in |
Coupling Size | 6 |
Bore Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Screw Thread Size | 5/16"-18 |
Description
Sleeve Coupling Spacer Hub, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 2 1/2 in, Bore Type Round Keyed, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 in, Length through Bore 1 7/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight-Thru Brass Plug, 1/8\u0022 FPT (12FPB)
- GATES XPZ787 Metric V-Belt, 787mm Outside Length, 10mm Top Width, 1 Ribs (XPZ787)
- TIMKEN Radial Bearing, Double Seal, 55mm Bore (311NPP)
- DIXON PinchOn DoubleEar Clamp, 3/4", 0.638-0.787 (1720)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/2" (8S112)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-1/8" (9SCH118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/8" (7S118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 2-1/8" (8S218)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 7/8" (4J78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-5/8" (10S158)
- TB WOODS Dura-Flex Taper Lock Cplng Hub, WE20, Max 1-11/16" (WE20HTL)
- Tb Woods Couplings, Collars, & Adapters