Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Flange, 9SC
Mfr # 9SC7011
Zoro # G8514161
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 9
- Flange Type - Sleeve Couplings SC
- Outside Dia. 6.35 in
- Keyseat Size (In.) None
- Ideal For Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Product Information
- Brand Tb Woods
- MFR # 9SC7011
- Zoro # G8514161
- UPC # 698672670401
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 9 |
Outside Dia. | 6.35 in |
Keyseat Size (In.) | None |
Outside Dia. (In.) | 6.350 |
Width (In.) | 3.375 in |
Height (In.) | 6.35 in |
Length through Bore | 3 3/8 in |
Outside Diameter | 6 11/32 in |
Coupling Size | 9 |
Hub Body Length | 1 3/4 in |
Hub Diameter | 5 1/4 in |
Description
Sleeve Coupling Spacer Flange, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 2,340 in-lb, Outside Diameter 6 11/32 in, Bore Type Not Applicable, Hub Diameter 5 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 3 3/8 in, System of Measurement Inch, Hub Body Length 1 3/4 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 1/4" x 500 ft EPDM Bulk Multipurpose Air Hose 200 psi BK (20031487)
- MUTUAL INDUSTRIES MI Standard Backer Rod, 2500 Linear Feet, 1/2" (500-0-0)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (QS 1 L PD 72)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, 20mm Bore Dia., 72mm Outside Dia., 19mm Width (6404 ZZ/C3 PRX)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 6SC, Bore 1" (6SCH1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 1" (4J1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-5/8" (7S158)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/8" (8S138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-1/4" (10S214)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC35)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 5/8" (4J58)
- Tb Woods Couplings, Collars, & Adapters