Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Flange, 9SC
Mfr # 9SC35
Zoro # G8514125
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 9
- Flange Type - Sleeve Couplings SC
- Outside Dia. 6.35 in
- Height (In.) 6.35 in
- Bushing Required None
Product Information
- Brand Tb Woods
- MFR # 9SC35
- Zoro # G8514125
- UPC # 698672670173
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 9 |
Outside Dia. | 6.35 in |
Height (In.) | 6.35 in |
Outside Dia. (In.) | 6.350 |
Width (In.) | 1.688 in |
Keyseat Size (In.) | None |
Length through Bore | 1 11/16 in |
Coupling Size | 9 |
Hub Body Length | 1/16 in |
Hub Diameter | 3 5/8 in |
Outside Diameter | 6 11/32 in |
Description
Sleeve Coupling Spacer Flange, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 2,340 in-lb, Outside Diameter 6 11/32 in, Bore Type Not Applicable, Hub Diameter 3 5/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 1 11/16 in, System of Measurement Inch, Hub Body Length 1/16 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYSTIK Grease Ep Lithm 14Oz (901076D)
- VIBCO Pneumatic Vibrator, 600 lb, 5200 vpm, 80psi (VS-320)
- MAX PRO Heavy Duty, Silicone Lubricant, 11 Oz. (HDS-004-040)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" MP - 3250 psi (XCP3-16,16MP-20MP,60 IN OAL)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 5/8" (6J58)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 10SC (10SC48)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 7/8" (7S78)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-5/8" (7SCH158)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC44)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 1" (4J1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-7/8" (8S178)
- Tb Woods Couplings, Collars, & Adapters