Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Flange, 8SC
Mfr # 8SC50
Zoro # G8514107
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings SC
- Outside Dia. 5.45 in
- Width (In.) 2.375 in
- Bushing Required None
Product Information
- Brand Tb Woods
- MFR # 8SC50
- Zoro # G8514107
- UPC # 698672670142
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Outside Dia. | 5.45 in |
Width (In.) | 2.375 in |
Keyseat Size (In.) | None |
Height (In.) | 5.45 in |
Outside Dia. (In.) | 5.450 |
Length through Bore | 2 3/8 in |
Outside Diameter | 5 29/64 in |
Hub Diameter | 3 1/4 in |
Hub Body Length | 11/32 in |
Coupling Size | 8 |
Description
Sleeve Coupling Spacer Flange, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 29/64 in, Bore Type Not Applicable, Hub Diameter 3 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 2 3/8 in, System of Measurement Inch, Hub Body Length 11/32 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Barbed Fitting (549578)
- KOYO Small Ball Bearings 9-30Mm (EE11/2ZZ)
- FESTO Push-In Bulkhead Connector QSMS-4 (QSMS-4)
- BRENNAN INDUSTRIES Hydraulic Adapter 5/8" Male Jic X 3/4" Male Pipe, 90 deg Elbow (2501-10-12-FG)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 5/8" (6J58)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1/2" (5J12)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9B, Bushed Bore (9B)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/4" (9S114)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC7011)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 10SC (10SC50)
- GLOBAL 1/2" X 1/2" ID Split Clamp Coupling, Stl, Bo (GSCC-050-050)
- Tb Woods Couplings, Collars, & Adapters