Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Flange, 8SC
Mfr # 8SC44
Zoro # G8514091
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings SC
- Outside Dia. 5.45 in
- Max. Angular Misalignment 0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
- Ideal For Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
Product Information
- Brand Tb Woods
- MFR # 8SC44
- Zoro # G8514091
- UPC # 698672670135
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Outside Dia. | 5.45 in |
Outside Dia. (In.) | 5.450 |
Width (In.) | 2.063 in |
Keyseat Size (In.) | None |
Height (In.) | 5.45 in |
Length through Bore | 2 1/16 in |
Hub Diameter | 3 1/4 in |
Hub Body Length | 23/32 in |
Coupling Size | 8 |
Outside Diameter | 5 29/64 in |
Description
Sleeve Coupling Spacer Flange, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 29/64 in, Bore Type Not Applicable, Hub Diameter 3 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 2 1/16 in, System of Measurement Inch, Hub Body Length 23/32 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 2 in. x 25 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0225D)
- DYNORBITAL-SPIRIT Spirit, Random Orbtal Sander, 5" (59165)
- TRITAN Radial Ball Bearing, SS, 40mm, SS6208 2RS (SS6208 2RS FM222)
- D&D 45" Outside Length, 3/8" Top Width, 1 Ribs (3V450)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 10SC (10SC48)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/8" (3J38)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-7/8" (10S178)
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-1/8" (9SCH118)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC44)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 5SC (5SC35)
- KOP-FLEX 2B Fhub Coupling Rsb Hub (1961523)
- Tb Woods Shaft Couplings