Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Flange, 6SC
Mfr # 6SC50
Zoro # G8514037
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings SC
- Outside Dia. 4 in
- Height (In.) 4.0 in
- Bushing Required None
Product Information
- Brand Tb Woods
- MFR # 6SC50
- Zoro # G8514037
- UPC # 698672670081
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Outside Dia. | 4 in |
Height (In.) | 4.0 in |
Outside Dia. (In.) | 4.000 |
Keyseat Size (In.) | None |
Width (In.) | 2.375 in |
Length through Bore | 2 3/8 in |
Hub Body Length | 1 11/32 in |
Coupling Size | 6 |
Outside Diameter | 4 in |
Hub Diameter | 2 1/2 in |
Description
Sleeve Coupling Spacer Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 4 in, Bore Type Not Applicable, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 2 3/8 in, System of Measurement Inch, Hub Body Length 1 11/32 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5636)
- CONRADER Inlet Control Filter, 1/2 In MNPT (AIC12)
- LOCTITE Anti-Seize, High Performance, 16 oz, Can LB N-5000™ (234341)
- SMC M5 x 51/64" x 5/32" Tube x Male SS Adapter (KQG2H04-M5)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC7011)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-5/8in (6S158)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-3/8" (6J138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 7/8" (7S78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10B, Bushed Bore (10B)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 7SC (7SC44)
- GLOBAL 5/8" ID Set Screw Coupling, Stl, Bo (GRC-062)
- Tb Woods Shaft Couplings