Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Flange, 5SC
Mfr # 5SC35
Zoro # G8514003
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 5
- Flange Type - Sleeve Couplings SC
- Outside Dia. 3.25 in
- Max. RPM 7,600 RPM
- Height (In.) 3.25 in
Product Information
- Brand Tb Woods
- MFR # 5SC35
- Zoro # G8514003
- UPC # 698672670050
- Country of Origin United States
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 5 |
Outside Dia. | 3.25 in |
Height (In.) | 3.25 in |
Width (In.) | 1.688 in |
Keyseat Size (In.) | None |
Outside Dia. (In.) | 3.25 |
Length through Bore | 1 11/16 in |
Coupling Size | 5 |
Hub Diameter | 2 in |
Outside Diameter | 3 1/4 in |
Hub Body Length | 51/64 in |
Description
Sleeve Coupling Spacer Flange, Coupling Size 5, Maximum Speed 7,600 RPM, Maximum Torque 312 in-lb, Outside Diameter 3 1/4 in, Bore Type Not Applicable, Hub Diameter 2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 1 11/16 in, System of Measurement Inch, Hub Body Length 51/64 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN 1In Npt Flow Sensor (B16-FS-100F-21)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 312639, Pressure Line, 40 micron, Outside-In (MF0435960)
- MILTON Replacement Hose Whip for 522, 12" (527)
- GATES PowerGrip Timing Belts, 154L050 (154L050)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 7/8" (7S78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-3/8" (7S138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-3/8" (9S238)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 5/8" (4J58)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC5011)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Plain Bore 3/4" (8SCHMPB)
- LOVEJOY L150 COUPLING SPIDER INSERT COUPLING PARTS AND ACCESSORY (685144 378804)
- Tb Woods Couplings, Collars, & Adapters