Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Flange, 11SC
Mfr # 11SC48
Zoro # G8514204
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 11
- Flange Type - Sleeve Couplings SC
- Outside Dia. 8.625 in
- Height (In.) 8.625 in
- Keyseat Size (In.) None
Product Information
- Brand Tb Woods
- MFR # 11SC48
- Zoro # G8514204
- UPC # 698672670258
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 11 |
Outside Dia. | 8.625 in |
Height (In.) | 8.625 in |
Keyseat Size (In.) | None |
Width (In.) | 1.5 in |
Outside Dia. (In.) | 8.625 |
Length through Bore | 1 1/2 in |
Outside Diameter | 8 5/8 in |
Coupling Size | 11 |
Hub Diameter | 5 1/4 in |
Hub Body Length | 1/32 in |
Description
Sleeve Coupling Spacer Flange, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 18,000 in-lb, Outside Diameter 8 5/8 in, Bore Type Not Applicable, Hub Diameter 5 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 1 1/2 in, System of Measurement Inch, Hub Body Length 1/32 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 90 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (Maxim 3000 PSI Telescopic Cylinders)
- INA Banded Ball Thrust Bearing, Bore .813 In (AKL.D6-HLA)
- COXREELS Spring Can Assy 10In (689-3)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4149)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 7/8" (4J78)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC50)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/8in (6S118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-5/8" (7S158)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC35)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC3510)
- GLOBAL 7/8" X 7/8" ID Split Clamp Coupling, Stl, Bo (GSCC-087-087)
- Tb Woods Shaft Couplings