Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Flange, 10SC
Mfr # 10SC50
Zoro # G8514195
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 10
- Flange Type - Sleeve Couplings SC
- Outside Dia. 7.5 in
- Ideal For Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
- Bushing Required None
Product Information
- Brand Tb Woods
- MFR # 10SC50
- Zoro # G8514195
- UPC # 698672670234
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 10 |
Outside Dia. | 7.5 in |
Outside Dia. (In.) | 7.500 |
Height (In.) | 7.5 in |
Keyseat Size (In.) | None |
Width (In.) | 2.375 in |
Length through Bore | 2 3/8 in |
Outside Diameter | 7 1/2 in |
Hub Diameter | 4 3/8 in |
Hub Body Length | 15/32 in |
Coupling Size | 10 |
Description
Sleeve Coupling Spacer Flange, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 7 1/2 in, Bore Type Not Applicable, Hub Diameter 4 3/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 2 3/8 in, System of Measurement Inch, Hub Body Length 15/32 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Clamps, T-Bolt, SS, 1.38"-1.57", PK2 (TB-138)
- DAYTON Condenser Fan Motor, 1/2, 1/5 HP, 1075 rpm (5RHU6)
- DIXON Straight Through Interchange Quick Connect Plug, 3/4-14 Nominal, MNPT, Brass, Domestic (E6M6-B)
- MAC 24V-DC 120PSI PNEUMATIC SOLENOID VALVE (45A-BA1-DDAJ-1KA)
- TB WOODS Dura-Flex Taper Lock Coupling Hub, WE30, Max 2-1/8" (WE30HTL)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC50)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/8" (8S118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/4" (3J34)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-1/8" (10S218)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC44)
- SHURJOINT 2In Heavy Duty Flexible Coupling (7707)
- Tb Woods Shaft Couplings