Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Spacer Flange, 10SC
Mfr # 10SC48
Zoro # G8514186
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 10
- Flange Type - Sleeve Couplings SC
- Outside Dia. 7.5 in
- Max. Angular Misalignment 0.25 Degrees For Hytrel Sleeves, 1 Degrees For EPDM & Neoprene Sleeves
- Material of Construction cast iron
Product Information
- Brand Tb Woods
- MFR # 10SC48
- Zoro # G8514186
- UPC # 698672670227
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 10 |
Outside Dia. | 7.5 in |
Outside Dia. (In.) | 7.500 |
Width (In.) | 2.25 in |
Keyseat Size (In.) | None |
Height (In.) | 7.5 in |
Length through Bore | 2 11/32 in |
Hub Body Length | 11/32 in |
Hub Diameter | 4 3/8 in |
Outside Diameter | 7 1/2 in |
Coupling Size | 10 |
Description
Sleeve Coupling Spacer Flange, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 7 1/2 in, Bore Type Not Applicable, Hub Diameter 4 3/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter Not Applicable, Length through Bore 2 11/32 in, System of Measurement Inch, Hub Body Length 11/32 in, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting NPQP-L-R18-Q8-FD-P10 (NPQP-L-R18-Q8-FD-P10)
- 3M Drive Pulley 30638, 1 Per Poly Bag 1 bag (30638)
- BLASTER Graphite Dry Film Lubricant, Aerosol, 5.5 Oz. (8-GS)
- IGUS Clip Bearing, Plastic, 7/16 ID, PK5 (MCI-07-02)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/8" (8S138)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC44)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10B, Bushed Bore (10B)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-3/8" (7SCH138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1" (6J1)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-7/8" (8SCH178)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 3/4" (5J34)
- Tb Woods Shaft Couplings