Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 9E, EPDM Rubber
Mfr # 9
Zoro # G8512542
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 9
- Flange Type - Sleeve Couplings E
- Insert Design - Couplings Two-Piece with Retaining Ring
- Material - Inserts EPDM Rubber
- Rated Torque 2,340 in-lb
Product Information
- Brand Tb Woods
- MFR # 9
- Zoro # G8512542
- UPC # 698672660068
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 9 |
Outside Dia. | 6 in |
Width | 3.0 in |
Insert Width | 3 in |
Outside Diameter | 6 in |
Coupling Size | 9 |
Description
Sleeve Coupling Insert, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 2,340 in-lb, Outside Diameter 6 in, Insert Construction - New 2-Piece with Retaining Ring, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 3.7 hp, Insert Material EPDM, Insert Width 3 in, Parallel Misalignment 0.025 in, System of Measurement Inch, Torsional Stiffness 6,875 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (31XG62)
- CLIMAX METAL PRODUCTS KeylessRigidCplg, C600 Ser, 2.375 Shaftdia (C600E-237)
- BESTORQ 114860 TORO 212-5 Belt for Drive Model No. R2-12O502 Ser. No. 2900001-2999999, 4LK930 (4LK930)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56 Frame (30PT88)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JE, EPDM Rubber (8J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10JES, EPDM Rubber (10JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JES, EPDM Rubber (4JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JE, EPDM Rubber (5J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8E, EPDM Rubber (8)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8N, Neoprene (8N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 3JES, EPDM Rubber (3JS)
- Tb Woods Coupling Inserts