Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 8N, Neoprene
Mfr # 8N
Zoro # G8512734
original price:
$172.20
32% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings N
- Insert Design - Couplings Two-Piece with Retaining Ring
- Material - Inserts Neoprene
- Rated Torque 1,475 in-lb
Product Information
- Brand Tb Woods
- MFR # 8N
- Zoro # G8512734
- UPC # 698672660174
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 8 |
Outside Dia. | 5.06 in |
Width | 2.5 in |
Insert Width | 2 1/2 in |
Outside Diameter | 5 1/16 in |
Coupling Size | 8 |
Description
Sleeve Coupling Insert, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 1/16 in, Insert Construction - New 2-Piece with Retaining Ring, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 2.3 hp, Insert Material Neoprene, Insert Width 2 1/2 in, Parallel Misalignment 0.02 in, System of Measurement Inch, Torsional Stiffness 4,335 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L340 34" Outside Length, 1/2" Top Width, 1 Ribs (4L340-2)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 18:1 (F842B-18K-B7-M1)
- QA1 Male Rod End, SS, RH, #10-32 (GMR3T)
- GATES PowerGrip GT3 Belts - 2M and 3M, 420-3MGT-09 (420-3MGT-09)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10E, EPDM Rubber (10)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7E, EPDM Rubber (7)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JNS, Neoprene (8JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9E, EPDM Rubber (9)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10HS, Hytrel (10HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JES, EPDM Rubber (7JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8H, Hytrel (8H)
- Tb Woods Couplings, Collars, & Adapters