Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 7H, Hytrel
Mfr # 7H
Zoro # G8512786
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings H
- Insert Design - Couplings One-Piece Solid
- Material - Inserts Hytrel
- Rated Torque 2,875 in-lb
Product Information
- Brand Tb Woods
- MFR # 7H
- Zoro # G8512786
- UPC # 698672660259
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 7 |
Outside Dia. | 4.34 in |
Width | 2.19 in |
Outside Diameter | 4 11/32 in |
Insert Width | 2 3/16 in |
Coupling Size | 7 |
Description
Sure-Flex Plus, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 2,875 in-lb, Outside Diameter 4 11/32 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 0.25 Degrees , Horsepower @ 100 RPM 4.6 hp, Insert Material Hytrel, Insert Width 2 3/16 in, Parallel Misalignment 0.012 in, System of Measurement Inch, Torsional Stiffness 20,000 in-lb/rad, Application Compressors, Conveyors, Electric Motors, Fans/Blowers, Mixers, Pumps, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (2C)
- BOSTON 2" ID x 20 ft NBR Gasoline Hose BK (EHP500-32-20-ALCE)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Steel (MSP-16-F)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X10X10)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JNS, Neoprene (6JNS)
- TB WOODS Sleeve Coupling Insert, 3 Coupling Size, 9,200 RPM Max Speed, 78 in-lb Rated Torque, EPDM (3J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4N, Neoprene (4N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JES, EPDM Rubber (6JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JE, EPDM Rubber (4J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6HS, Hytrel (6HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JNS, Neoprene (8JNS)
- Tb Woods Coupling Inserts