Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 7E, EPDM Rubber
Mfr # 7
Zoro # G8512524
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings E
- Insert Design - Couplings Two-Piece with Retaining Ring
- Material - Inserts EPDM Rubber
- Rated Torque 940 in-lb
Product Information
- Brand Tb Woods
- MFR # 7
- Zoro # G8512524
- UPC # 698672660044
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 7 |
Outside Dia. | 4.34 in |
Width | 2.19 in |
Outside Diameter | 4 11/32 in |
Insert Width | 2 3/16 in |
Coupling Size | 7 |
Description
Sleeve Coupling Insert, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 4 11/32 in, Insert Construction - New 2-Piece with Retaining Ring, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 1.5 hp, Insert Material EPDM, Insert Width 2 3/16 in, Parallel Misalignment 0.02 in, System of Measurement Inch, Torsional Stiffness 2,769 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX2000 Cogged V-Belt, 200" Outside Length, 5/8" Top Width, 1 Ribs (2L460)
- TRITAN Taper-Lock Bushing, 1-1/4in.Bore dia. (1610 X 1-1/4)
- TRITAN Roller Chain, Single Strand, Offset Link (40-1R OSL)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 2 15/16 (PBE920X 2 15/16)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JNS, Neoprene (7JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JES, EPDM Rubber (4JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8HS, Hytrel (8HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6H, Hytrel (6H)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9N, Neoprene (9N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JE, EPDM Rubber (6J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5N, Neoprene (5N)
- Tb Woods Couplings, Collars, & Adapters