Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 11N, Neoprene
Mfr # 11N
Zoro # G8512761
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 11
- Flange Type - Sleeve Couplings N
- Insert Design - Couplings Two-Piece with Retaining Ring
- Material - Inserts Neoprene
- Rated Torque 5,890 in-lb
Product Information
- Brand Tb Woods
- MFR # 11N
- Zoro # G8512761
- UPC # 698672660204
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 11 |
Outside Dia. | 8.19 in |
Width | 4.0 in |
Outside Diameter | 8 3/16 in |
Coupling Size | 11 |
Insert Width | 4 in |
Description
Sleeve Coupling Insert, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 5,890 in-lb, Outside Diameter 8 3/16 in, Insert Construction 2-Piece with Retaining Ring, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 9.4 hp, Insert Material Neoprene, Insert Width 4 in, Parallel Misalignment 0.032 in, System of Measurement Inch, Torsional Stiffness 17,300 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PETITBONE M41387110, Return Line, 10 micron (ZX-M41387110)
- PERMATEX Permatex 80078 Anti-Seize Lubricant - 8 oz. Bottle (80078)
- BESTORQ Double Side V Belt, 143 in Outside Length, 21/32 in Top Width, 1 Ribs (BB140)
- SOLBERG HEPA Cartridge Filtr, PF, 568cfm, 0.3Micron (HE238P)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4N, Neoprene (4N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6E, EPDM Rubber (6)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JNS, Neoprene (6JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7N, Neoprene (7N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JE, EPDM Rubber (7J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JN, Neoprene (7JN)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4E, EPDM Rubber (4)
- Tb Woods Coupling Inserts