Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 10N, Neoprene
Mfr # 10N
Zoro # G8512752
original price:
$193.99
14% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 10
- Flange Type - Sleeve Couplings N
- Insert Design - Couplings Two-Piece with Retaining Ring
- Material - Inserts Neoprene
- Rated Torque 3,735 in-lb
Product Information
- Brand Tb Woods
- MFR # 10N
- Zoro # G8512752
- UPC # 698672660198
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 10 |
Outside Dia. | 7.06 in |
Width | 3.44 in |
Insert Width | 3 7/16 in |
Outside Diameter | 7 1/16 in |
Coupling Size | 10 |
Description
Sleeve Coupling Insert, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 7 1/16 in, Insert Construction 2-Piece with Retaining Ring, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 5.9 hp, Insert Material Neoprene, Insert Width 3 7/16 in, Parallel Misalignment 0.025 in, System of Measurement Inch, Torsional Stiffness 10,980 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSML-M3-3 (QSML-M3-3)
- ENERPAC Handle Rod (41601E)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 4-1/2" OD, Ball Bearing, 5/8" Bore (P2B)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-107 (126810 P2B-SCM-107)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JE, EPDM Rubber (7J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8N, Neoprene (8N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JNS, Neoprene (5JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11H, Hytrel (11H)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JES, EPDM Rubber (5JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JN, Neoprene (8JN)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6E, EPDM Rubber (6)
- Tb Woods Coupling Inserts