Shop All Coupling Inserts
Tb Woods
Sure-Flex Sleeve Coupling Insert, 10JES, EPDM Rubber
Mfr # 10JS
Zoro # G8512481
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 10
- Flange Type - Sleeve Couplings JES
- Insert Design - Couplings One-Piece Split
- Material - Inserts EPDM Rubber
- Rated Torque 3,735 in-lb
Product Information
- Brand Tb Woods
- MFR # 10JS
- Zoro # G8512481
- UPC # 698672630337
- Country of Origin United States
- Category Coupling Inserts
Dimensions
Size - Sleeve Couplings | 10 |
Outside Dia. | 7.06 in |
Width | 3.44 in |
Insert Width | 3 7/16 in |
Outside Diameter | 7 1/16 in |
Coupling Size | 10 |
Description
Sleeve Coupling Insert, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 7 1/16 in, Insert Construction - New 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 5.9 hp, Insert Material EPDM, Insert Width 3 7/16 in, Parallel Misalignment 0.025 in, System of Measurement Inch, Torsional Stiffness 10,980 in-lb/rad, Application Blowers, Compressors, Conveyors, Mixers, Motors, Pumps, Maximum Operating Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25 in OD (AK2258)
- DIXON Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (1040804C)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 23 # of Teeth (40BS23H X 1 1/4)
- SMC Flow Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SD)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 3JN, Neoprene (3JN)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 3JNS, Neoprene (3JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7E, EPDM Rubber (7)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5N, Neoprene (5N)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6E, EPDM Rubber (6)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8HS, Hytrel (8HS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11E, EPDM Rubber (11)
- Tb Woods Couplings, Collars, & Adapters