Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 8S, Bore 2-1/8"
Mfr # 8S218
Zoro # G8513312
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 2 1/8 in
- Outside Dia. 5.45 in
Product Information
- Brand Tb Woods
- MFR # 8S218
- Zoro # G8513312
- UPC # 698672640619
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Bore Dia. | 2 1/8 in |
Outside Dia. | 5.45 in |
Keyway Size Type | 1/2 in x 1/4 in |
Width (In.) | 2.09 in |
Bore Dia. (In.) | 2-1/8 |
Height (In.) | 5.45 in |
Keyseat Size (In.) | 1/2 x 1/4 |
Length through Bore (In.) | 2.09 in |
Hub Dia. (In.) | 5.45 in |
Outside Dia. (In.) | 5.450 |
Length through Bore | 2 3/32 in |
Outside Diameter | 5 29/64 in |
Hub Diameter | 3 1/4 in |
Bore Diameter | 2 1/8 in |
Keyway Width | 1/2 in |
Keyway Depth | 3/16 in |
Screw Thread Size | 3/8"-16 |
Coupling Size | 8 |
Hub Body Length | 3/4 in |
Description
Sleeve Coupling Flange, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 5 29/64 in, Bore Type Round Keyed, Hub Diameter 3 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 2 1/8 in, Length through Bore 2 3/32 in, System of Measurement Inch, Hub Body Length 3/4 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF510M90P01, Suction, 125 micron (ZX-SF510M90P01)
- MASTER PNEUMATIC MANUAL LOCKOUT VALVES (V40-3N6)
- BANDO Timing Belt, Synchro-Link, Neoprene, 98L050 (98L050G)
- FESTO Mini Guided Drive DFC-10-15-P-A-GF (DFC-10-15-P-A-GF)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 7/8" (5J78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2" (11S2)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 7/8" (3J78)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC3510)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-7/8" (7S178)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 1/2" (3J12)
- REXNORD Dpk Amr 550 Hhs Disc Pack Coupling Parts and Accessory (310962)
- Tb Woods Couplings, Collars, & Adapters