Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/8"
Mfr # 7S118
Zoro # G8513154
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/8 in
- Outside Dia. 4.625 in
Product Information
- Brand Tb Woods
- MFR # 7S118
- Zoro # G8513154
- UPC # 698672640367
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 7 |
Bore Dia. | 1 1/8 in |
Outside Dia. | 4.625 in |
Keyway Size Type | 1/4 in x 1/8 in |
Length through Bore (In.) | 1.84 in |
Bore Dia. (In.) | 1-1/8 |
Height (In.) | 4.625 in |
Hub Dia. (In.) | 4.625 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Width (In.) | 1.84 in |
Outside Dia. (In.) | 4.625 |
Length through Bore | 1 27/32 in |
Bore Diameter | 1 1/8 in |
Hub Body Length | 1 in |
Screw Thread Size | 5/16"-18 |
Hub Diameter | 2 13/16 in |
Outside Diameter | 4 5/8 in |
Keyway Depth | 1/8 in |
Coupling Size | 7 |
Keyway Width | 1/4 in |
Description
Sleeve Coupling Flange, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 4 5/8 in, Bore Type Round Keyed, Hub Diameter 2 13/16 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/8 in, Length through Bore 1 27/32 in, System of Measurement Inch, Hub Body Length 1 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #W305PP (W305PP)
- LUCAS OIL Lucas LUC10393 11 oz. Chain Lubricant (170897)
- K TOOL INTL Air Hydraulic Foot Pump With Nylon Case (HJ3501)
- DDS Shaft Seal, 28 x 38 x 7 mm., Nitrile Rubber (283807TC)
- TB WOODS Dura-Flex Taper Lock Cplng Hub, WE20, Max 1-11/16" (WE20HTL)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-5/8" (7S158)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 5/8" (3J58)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2" (11S2)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 3/4" (5J34)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Plain Bore7/8" (9SMPB)
- CLIMAX METAL PRODUCTS 1.625" X 2.165" Locking Assembly Series C170 (C170E-162)
- Tb Woods Couplings, Collars, & Adapters