Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/4"
Mfr # 7S114
Zoro # G8513163
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/4 in
- Outside Dia. 4.625 in
Product Information
- Brand Tb Woods
- MFR # 7S114
- Zoro # G8513163
- UPC # 698672640381
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 7 |
Bore Dia. | 1 1/4 in |
Outside Dia. | 4.625 in |
Keyway Size Type | 1/4 in x 1/8 in |
Height (In.) | 4.625 in |
Length through Bore (In.) | 1.84 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Bore Dia. (In.) | 1-1/4 |
Width (In.) | 1.84 in |
Hub Dia. (In.) | 4.625 in |
Outside Dia. (In.) | 4.625 |
Length through Bore | 1 27/32 in |
Coupling Size | 7 |
Outside Diameter | 4 5/8 in |
Hub Body Length | 1 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Screw Thread Size | 5/16"-18 |
Hub Diameter | 2 13/16 in |
Bore Diameter | 1 1/4 in |
Description
Sleeve Coupling Flange, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 4 5/8 in, Bore Type Round Keyed, Hub Diameter 2 13/16 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/4 in, Length through Bore 1 27/32 in, System of Measurement Inch, Hub Body Length 1 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1108 X 1/2-KW Taper Lock Bushing (1108 X1/2)
- ALEMITE Grease Fitting, Adapter 1/8in. FPT X 1/4in. -28 M (AL51942)
- MOBIL Mobilmet 426, Cutting Oil, 5 gal (103801)
- FESTO Plastic Tubing PUN-H-6X1-BL (PUN-H-6X1-BL)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/2" (9S112)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-7/8" (8SCH178)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-1/8" (7SCH118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 3/4" (6J34)
- TB WOODS Sure-Flex Coupling Flange, 11S, Plain Bore, 1-1/4" (11SMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1in (6S1)
- CLIMAX METAL PRODUCTS 1-15/16" X 1-15/16" 2Pc Kw Clamp Coupling, Stl, Bo (2ISCC-193-193KW)
- Tb Woods Couplings, Collars, & Adapters