Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 6J, Bore 5/8"
Mfr # 6J58
Zoro # G8513057
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings J
- Bore Type - Couplings Fixed Bore
- Bore Dia. 5/8 in
- Outside Dia. 4 in
Product Information
- Brand Tb Woods
- MFR # 6J58
- Zoro # G8513057
- UPC # 698672620192
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Bore Dia. | 5/8 in |
Outside Dia. | 4 in |
Keyway Size Type | 3/16 in x 3/32 in |
Height (In.) | 4.0 in |
Length through Bore (In.) | 1.31 in |
Outside Dia. (In.) | 4.00 |
Hub Dia. (In.) | 4.0 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Width (In.) | 1.31 in |
Bore Dia. (In.) | 5/8 |
Length through Bore | 1 5/16 in |
Coupling Size | 6 |
Keyway Width | 3/16 in |
Bore Diameter | 5/8 in |
Screw Thread Size | 5/16"-18 |
Hub Diameter | 2 1/2 in |
Keyway Depth | 3/32 in |
Hub Body Length | 9/16 in |
Outside Diameter | 4 in |
Description
Sleeve Coupling Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 4 in, Bore Type Round Keyed, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 5/8 in, Length through Bore 1 5/16 in, System of Measurement Inch, Hub Body Length 9/16 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Female JIC, Straight, Hose 1 (10643-16-16)
- CARRIER Fan Motor, For Condenser Unit (HD52AZ002)
- KOYO Needle Roller Brg, 12, 12mm Bore, Open (FC-12)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/4" (3J34)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC7011)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7B, Bushed Bore (7B)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 3/4" (6J34)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/4" (6J114)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 7SC (7SC35)
- GLOBAL 1" ID Set Screw Coupling, Stl, Bo (GRC-100)
- Tb Woods Shaft Couplings