Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/4"
Mfr # 6J114
Zoro # G8513102
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 6
- Flange Type - Sleeve Couplings J
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/4 in
- Outside Dia. 4 in
Product Information
- Brand Tb Woods
- MFR # 6J114
- Zoro # G8513102
- UPC # 698672620260
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 6 |
Bore Dia. | 1 1/4 in |
Outside Dia. | 4 in |
Keyway Size Type | 1/4 in x 1/8 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Length through Bore (In.) | 1.31 in |
Height (In.) | 4.0 in |
Hub Dia. (In.) | 4.0 in |
Outside Dia. (In.) | 4.00 |
Width (In.) | 1.31 in |
Bore Dia. (In.) | 1-1/4 |
Length through Bore | 1 5/16 in |
Coupling Size | 6 |
Hub Body Length | 9/16 in |
Keyway Width | 1/4 in |
Screw Thread Size | 5/16"-18 |
Bore Diameter | 1 1/4 in |
Keyway Depth | 1/8 in |
Hub Diameter | 2 1/2 in |
Outside Diameter | 4 in |
Description
Sleeve Coupling Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Maximum Torque 585 in-lb, Outside Diameter 4 in, Bore Type Round Keyed, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/4 in, Length through Bore 1 5/16 in, System of Measurement Inch, Hub Body Length 9/16 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Right to Left (49124407)
- DIXON Air Chief Industrial Quick Disconnect Ball Swivel Plug, 1/4 in Nominal, 250 psi Pressure, Steel, Dom (DCP21SWIV)
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-2)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E547)
- TB WOODS Sure-Flex Coupling Flange, 11S, Plain Bore, 1-1/4" (11SMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8B, Bushed Bore (8B)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 5SC, Bore 7/8" (5SCH78)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC7011)
- TB WOODS Dura-Flex Taper Lock Coupling Hub, WE30, Max 2-1/8" (WE30HTL)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-1/8" (11S218)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1" Bore Diameter, 1/4 x 1/8 Keyway (L110-1)
- Tb Woods Shaft Couplings