Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 5J, Bore 7/8"
Mfr # 5J78
Zoro # G8513023
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 5
- Flange Type - Sleeve Couplings J
- Bore Type - Couplings Fixed Bore
- Bore Dia. 7/8 in
- Outside Dia. 3.25 in
Product Information
- Brand Tb Woods
- MFR # 5J78
- Zoro # G8513023
- UPC # 698672620154
- Country of Origin United States
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 5 |
Bore Dia. | 7/8 in |
Outside Dia. | 3.25 in |
Keyway Size Type | 3/16 in x 3/32 in |
Height (In.) | 3.25 in |
Width (In.) | 1.04 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Hub Dia. (In.) | 3.25 in |
Bore Dia. (In.) | 7/8 |
Outside Dia. (In.) | 3.25 |
Length through Bore (In.) | 1.04 in |
Length through Bore | 1 3/64 in |
Coupling Size | 5 |
Outside Diameter | 3 1/4 in |
Bore Diameter | 7/8 in |
Hub Diameter | 1 7/8 in |
Hub Body Length | 29/64 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Screw Thread Size | 5/16"-18 |
Description
Sleeve Coupling Flange, Coupling Size 5, Maximum Speed 7,600 RPM, Maximum Torque 312 in-lb, Outside Diameter 3 1/4 in, Bore Type Round Keyed, Hub Diameter 1 7/8 in, Hub Material Carbon Steel, For Bushing Size Not Applicable, Bore Diameter 7/8 in, Length through Bore 1 3/64 in, System of Measurement Inch, Hub Body Length 29/64 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Bowl Size - Air Treatment: 4.1 oz (C18-04-FKG0B)
- GATES Truflex V-Belts, 4L660 (4L660)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting (6X390)
- MACNAUGHT A/P 60-205L Drum Pump and Hose (A2H)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-3/8" (11S238)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-7/8" (10S178)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2" (11S2)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/2" (9S112)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-1/8" (6SCH118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1in (6S1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/4" (9S114)
- Tb Woods Couplings, Collars, & Adapters