Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 5J, Bore 1/2"
Mfr # 5J12
Zoro # G8512996
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 5
- Flange Type - Sleeve Couplings J
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1/2 in
- Outside Dia. 3.25 in
Product Information
- Brand Tb Woods
- MFR # 5J12
- Zoro # G8512996
- UPC # 698672620123
- Country of Origin United States
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 5 |
Bore Dia. | 1/2 in |
Outside Dia. | 3.25 in |
Keyway Size Type | 1/8 in x 1/16 in |
Outside Dia. (In.) | 3.25 |
Keyseat Size (In.) | 1/8 x 1/16 |
Length through Bore (In.) | 1.04 in |
Bore Dia. (In.) | 1/2 |
Width (In.) | 1.04 in |
Hub Dia. (In.) | 3.25 in |
Height (In.) | 3.25 in |
Length through Bore | 1 3/64 in |
Screw Thread Size | 5/16"-18 |
Coupling Size | 5 |
Keyway Depth | 1/16 in |
Outside Diameter | 3 1/4 in |
Hub Body Length | 29/64 in |
Keyway Width | 1/8 in |
Hub Diameter | 1 7/8 in |
Bore Diameter | 1/2 in |
Description
Sleeve Coupling Flange, Coupling Size 5, Maximum Speed 7,600 RPM, Maximum Torque 312 in-lb, Outside Diameter 3 1/4 in, Bore Type Round Keyed, Hub Diameter 1 7/8 in, Hub Material Carbon Steel, For Bushing Size Not Applicable, Bore Diameter 1/2 in, Length through Bore 1 3/64 in, System of Measurement Inch, Hub Body Length 29/64 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- D&D 65 1/2" Outside Length, 1 1/2" Top Width, 8 Ribs (655L8)
- FESTO Filter Regulator LFR-1/8-D-MINI (LFR-1/8-D-MINI)
- SMC Vacuum Water Separator, 3/8 In (AMJ3000-N03B)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC44)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC44)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-1/8" (9S218)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/8" (7S118)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-3/8" (6SCH138)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC50)
- MASTER DRIVE INC Buna-N Jaw Coupling Insert, Style L099/100 (L099-L100N)
- Tb Woods Shaft Couplings