Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/4"
Mfr # 3J34
Zoro # G8512926
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 3
- Flange Type - Sleeve Couplings J
- Bore Type - Couplings Fixed Bore
- Bore Dia. 3/4 in
- Outside Dia. 2.062 in
Product Information
- Brand Tb Woods
- MFR # 3J34
- Zoro # G8512926
- UPC # 698672620048
- Country of Origin United States
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 3 |
Bore Dia. | 3/4 in |
Outside Dia. | 2.062 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. (In.) | 2.062 |
Height (In.) | 2.062 in |
Length through Bore (In.) | 0.8 in |
Bore Dia. (In.) | 3/4 |
Hub Dia. (In.) | 2.062 in |
Width (In.) | 0.8 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Length through Bore | 51/64 in |
Bore Diameter | 3/4 in |
Hub Diameter | 1 1/2 in |
Hub Body Length | 13/32 in |
Keyway Width | 1/16 in |
Screw Thread Size | 1/4"-20 |
Keyway Depth | 1/8 in |
Outside Diameter | 2 1/16 in |
Coupling Size | 3 |
Description
Sleeve Coupling Flange, Coupling Size 3, Maximum Speed 9,200 RPM, Maximum Torque 78 in-lb, Outside Diameter 2 1/16 in, Bore Type Round Keyed, Hub Diameter 1 1/2 in, Hub Material Carbon Steel, For Bushing Size Not Applicable, Bore Diameter 3/4 in, Length through Bore 51/64 in, System of Measurement Inch, Hub Body Length 13/32 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 24 In (1/2 SOFT CTL X 24)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SS-024-D)
- ENERPAC REB5, Base Clevis Eye for 5 ton Cylinders (REB5)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 7/8" (8S78)
- TB WOODS Dura-Flex Taper Lock Cplng Hub, WE50, Max 2-11/16" (WE50HTL)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2" (11S2)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/2" (7S112)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-1/8" (9S218)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-1/8" (6SCH118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-7/8" (11S278)
- Tb Woods Shaft Couplings