Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-3/8"
Mfr # 11S238
Zoro # G8513583
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 11
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 2 3/8 in
- Outside Dia. 8.625 in
Product Information
- Brand Tb Woods
- MFR # 11S238
- Zoro # G8513583
- UPC # 698672641135
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 11 |
Bore Dia. | 2 3/8 in |
Outside Dia. | 8.625 in |
Keyway Size Type | 5/8 in x 5/16 in |
Length through Bore (In.) | 3.44 in |
Height (In.) | 8.625 in |
Keyseat Size (In.) | 5/8 x 5/16 |
Outside Dia. (In.) | 8.625 |
Width (In.) | 3.44 in |
Hub Dia. (In.) | 8.625 in |
Bore Dia. (In.) | 2-3/8 |
Length through Bore | 3 7/16 in |
Screw Thread Size | 3/8"-16 |
Keyway Width | 5/8 in |
Bore Diameter | 2 3/8 in |
Keyway Depth | 5/16 in |
Hub Body Length | 1 1/8 in |
Coupling Size | 11 |
Outside Diameter | 8 5/8 in |
Hub Diameter | 5 1/4 in |
Description
Sleeve Coupling Flange, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 5,890 in-lb, Outside Diameter 8 5/8 in, Bore Type Round Keyed, Hub Diameter 5 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 2 3/8 in, Length through Bore 3 7/16 in, System of Measurement Inch, Hub Body Length 1 1/8 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 7/8" ID Split Clamp Collar, Stl, Zinc (1C-087-Z)
- DAYTON C96 V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (4FJ23)
- BSC PREFERRED Belt, XPA Cogged, 13 x 2800mm LP (XPA2800)
- DYNABRADE Plug (96334)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-3/8" (6J138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-7/8" (7S178)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/8" (6J118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2" (9S2)
- TB WOODS Sure-Flex Coupling Flange, 11S, Plain Bore, 1-1/4" (11SMPB)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC5011)
- CLIMAX METAL PRODUCTS 50mm X 50mm ID Split Metric Clamp Coupling, Stl, Bo (MISCC-50-50)
- Tb Woods Couplings, Collars, & Adapters