Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-7/8"
Mfr # 11S178
Zoro # G8513556
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 11
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 7/8 in
- Outside Dia. 8.625 in
Product Information
- Brand Tb Woods
- MFR # 11S178
- Zoro # G8513556
- UPC # 698672641111
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 11 |
Bore Dia. | 1 7/8 in |
Outside Dia. | 8.625 in |
Keyway Size Type | 1/2 in x 1/4 in |
Keyseat Size (In.) | 1/2 x 1/4 |
Outside Dia. (In.) | 8.625 |
Hub Dia. (In.) | 8.625 in |
Height (In.) | 8.625 in |
Bore Dia. (In.) | 1-7/8 |
Length through Bore (In.) | 3.44 in |
Width (In.) | 3.44 in |
Length through Bore | 3 7/16 in |
Outside Diameter | 8 5/8 in |
Screw Thread Size | 3/8"-16 |
Hub Diameter | 5 1/4 in |
Coupling Size | 11 |
Bore Diameter | 1 7/8 in |
Keyway Width | 1/2 in |
Hub Body Length | 1 1/8 in |
Keyway Depth | 1/4 in |
Description
Sleeve Coupling Flange, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 5,890 in-lb, Outside Diameter 8 5/8 in, Bore Type Round Keyed, Hub Diameter 5 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 7/8 in, Length through Bore 3 7/16 in, System of Measurement Inch, Hub Body Length 1 1/8 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King FNPT End Iron, 3/8" (AMC)
- COILHOSE PNEUMATICS Air Tool Lubricant 32 oz. (CO ATL032-P12)
- TERRE PRODUCTS V-Groove Drive Pulley - 2'' Dia. - 5/8'' Bore - Die Cast (5120058)
- PREVOST TruFlate Coupler, 1/2" MNPT (URC 081253)
- TB WOODS Dura-Flex Taper Lock Cplng Hub, WE20, Max 1-11/16" (WE20HTL)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Plain Bore7/8" (9SMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1" (5J1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1in (6S1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-3/8" (9S238)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC7811)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 15/16" Bore Diameter, 1/4 x 1/8 Keyway (L095-15-16)
- Tb Woods Shaft Couplings