Shop All Shaft Couplings
Tb Woods
Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-1/2"
Mfr # 10S112
Zoro # G8513461
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 10
- Flange Type - Sleeve Couplings S
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/2 in
- Outside Dia. 7.5 in
Product Information
- Brand Tb Woods
- MFR # 10S112
- Zoro # G8513461
- UPC # 698672640909
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 10 |
Bore Dia. | 1 1/2 in |
Outside Dia. | 7.5 in |
Keyway Size Type | 3/8 in x 3/16 in |
Length through Bore (In.) | 2.72 in |
Keyseat Size (In.) | 3/8 x 3/16 |
Bore Dia. (In.) | 1-1/2 |
Hub Dia. (In.) | 7.5 in |
Outside Dia. (In.) | 7.500 |
Height (In.) | 7.5 in |
Width (In.) | 2.72 in |
Length through Bore | 2 23/32 in |
Outside Diameter | 7 1/2 in |
Keyway Depth | 3/16 in |
Bore Diameter | 1 1/2 in |
Hub Body Length | 13/16 in |
Hub Diameter | 4 3/8 in |
Coupling Size | 10 |
Keyway Width | 3/8 in |
Screw Thread Size | 3/8"-16 |
Description
Sleeve Coupling Flange, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 3,735 in-lb, Outside Diameter 7 1/2 in, Bore Type Round Keyed, Hub Diameter 4 3/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 1/2 in, Length through Bore 2 23/32 in, System of Measurement Inch, Hub Body Length 13/16 in, Hub Type Flange Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 225-3M-09 (225-3M-09)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25ANP01, 25 micron, Outside-In (MF0066001)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (EM3614T)
- GATES Predator Single Belts, BP90 (BP90)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 5SC (5SC35)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-1/4" (10S214)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Pln Bore 5/8in (6SMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1in (6S1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/8" (6J118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/4in (6S114)
- GLOBAL 1 1/4"X 1 1/4" ID Split Kw Clamp Coupling, Stl, Bo (GSCC-125-125-KW)
- Tb Woods Shaft Couplings