Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-7/8"
Mfr # 8SCH178
Zoro # G8513836
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 8
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 7/8 in
- Outside Dia. 1.719 in
Product Information
- Brand Tb Woods
- MFR # 8SCH178
- Zoro # G8513836
- UPC # 698672680288
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 8 |
Bore Dia. | 1 7/8 in |
Outside Dia. | 1.719 in |
Keyway Size Type | 1/2 in x 1/4 in |
Length through Bore (In.) | 1.72 in |
Width (In.) | 1.72 in |
Keyseat Size (In.) | 1/2 x 1/4 |
Height (In.) | 1.719 in |
Hub Dia. (In.) | 1.719 in |
Outside Dia. (In.) | 1.719 |
Bore Dia. (In.) | 1-7/8 |
Length through Bore | 1 23/32 in |
Bore Diameter | 1 7/8 in |
Screw Thread Size | 3/8"-16 |
Hub Diameter | 3 1/4 in |
Outside Diameter | 3 1/4 in |
Coupling Size | 8 |
Keyway Depth | 1/4 in |
Keyway Width | 1/2 in |
Details
Description
Sleeve Coupling Spacer Hub, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 1,475 in-lb, Outside Diameter 3 1/4 in, Bore Type Round Keyed, Hub Diameter 3 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 7/8 in, Length through Bore 1 23/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Coalescing Filter 1/4In (M03-02-000)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728-5)
- INGERSOLL-RAND Pressure Switch (46818555)
- STEELMAN 3/8" Male to 1/4" Male NPT Brass Reducer Fitting for Pneumatic Hoses (75075-IND)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-5/8" (10S158)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/8" (8S138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-1/8" (11S218)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-1/8" (10S218)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Plain Bore3/4" (8SMPB)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-1/8" (9S218)
- KOP-FLEX Disc Coupling High Torque Disc Pack Assembly - Style Kd21 - Size 53 (053 KD HTDP)
- Tb Woods Shaft Couplings