Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-3/8"
Mfr # 7SCH138
Zoro # G8513766
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 7
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 3/8 in
- Outside Dia. 1.469 in
Product Information
- Brand Tb Woods
- MFR # 7SCH138
- Zoro # G8513766
- UPC # 698672685184
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 7 |
Bore Dia. | 1 3/8 in |
Outside Dia. | 1.469 in |
Keyway Size Type | 5/16 in x 5/32 in |
Bore Dia. (In.) | 1-3/8 |
Hub Dia. (In.) | 1.469 in |
Outside Dia. (In.) | 1.469 |
Width (In.) | 1.47 in |
Keyseat Size (In.) | 5/16 x 5/32 |
Length through Bore (In.) | 1.47 in |
Height (In.) | 1.469 in |
Length through Bore | 1 15/32 in |
Screw Thread Size | 5/16"-18 |
Keyway Width | 5/16 in |
Bore Diameter | 1 3/8 in |
Keyway Depth | 5/32 in |
Hub Diameter | 2 13/16 in |
Coupling Size | 7 |
Outside Diameter | 2 13/16 in |
Description
Sleeve Coupling Spacer Hub, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 940 in-lb, Outside Diameter 2 13/16 in, Bore Type Round Keyed, Hub Diameter 2 13/16 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 1 3/8 in, Length through Bore 1 15/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Stop Ring (CB60044)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 60.5 in L Outside, 11/32 in THK (AX58)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-24)
- GATES Predator Single Belts, 5VP1060 (5VP1060)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/4" (8S114)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/2" (7S112)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 5/8" (4J58)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7B, Bushed Bore (7B)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 7/8" (5J78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/8" (8S118)
- TB WOODS Dura-Flex Taper Lock Cplng Hub, WE20, Max 1-11/16" (WE20HTL)
- Tb Woods Couplings, Collars, & Adapters