Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Hub, 11SC, Bore 2-3/8"
Mfr # 11SCH238
Zoro # G8513985
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 11
- Flange Type - Sleeve Couplings SC
- Bore Type - Couplings Fixed Bore
- Bore Dia. 2 3/8 in
- Outside Dia. 2.719 in
Product Information
- Brand Tb Woods
- MFR # 11SCH238
- Zoro # G8513985
- UPC # 698672680516
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 11 |
Bore Dia. | 2 3/8 in |
Outside Dia. | 2.719 in |
Keyway Size Type | 5/8 in x 5/16 in |
Height (In.) | 2.719 in |
Length through Bore (In.) | 2.72 in |
Outside Dia. (In.) | 2.719 |
Bore Dia. (In.) | 2-3/8 |
Width (In.) | 2.72 in |
Keyseat Size (In.) | 5/8 x 5/16 |
Hub Dia. (In.) | 2.719 in |
Length through Bore | 2 23/32 in |
Bore Diameter | 2 3/8 in |
Keyway Width | 5/8 in |
Screw Thread Size | 1/2"-13 |
Coupling Size | 11 |
Outside Diameter | 5 1/4 in |
Hub Diameter | 5 1/4 in |
Keyway Depth | 5/16 in |
Description
Sleeve Coupling Spacer Hub, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 18,000 in-lb, Outside Diameter 5 1/4 in, Bore Type Round Keyed, Hub Diameter 5 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 2 3/8 in, Length through Bore 2 23/32 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0020 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/4 (CB182210)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6400-08-06-O)
- VELVAC Saddle Muffler Clamp, 4" (022053)
- ABB Anti Seize Compound, Copper Base, 16 Oz. (CP16)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/8" (8S138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/8" (8S118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 1/2" (4J12)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-3/8" (10S238)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10B, Bushed Bore (10B)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 7/8" (5J78)
- CLIMAX METAL PRODUCTS 20mm ID Kw Metric Set Screw Coup, Stl, Bo (MRC-20-KW)
- Tb Woods Couplings, Collars, & Adapters