Shop All Shaft Couplings
Tb Woods
Sure-Flex Coupling Spacer Flange, 4JSC, Bore 5/8"
Mfr # 4JSC3558
Zoro # G8513601
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Sleeve Couplings 4
- Flange Type - Sleeve Couplings SC
- Bore Dia. 5/8 in
- Outside Dia. 1.063 in
- Keyway Size Type 3/16 in x 3/32 in
Product Information
- Brand Tb Woods
- MFR # 4JSC3558
- Zoro # G8513601
- UPC # 698672670012
- Country of Origin United States
- Category Shaft Couplings
Dimensions
Size - Sleeve Couplings | 4 |
Bore Dia. | 5/8 in |
Outside Dia. | 1.063 in |
Keyway Size Type | 3/16 in x 3/32 in |
Hub Dia. (In.) | 1.063 in |
Width (In.) | 1.08 in |
Outside Dia. (In.) | 1.063 |
Keyseat Size (In.) | 3/16 x 3/32 |
Bore Dia. (In.) | 5/8 |
Length through Bore (In.) | 1.08 in |
Height (In.) | 1.063 in |
Length through Bore | 1 1/16 in |
Hub Diameter | 2 in |
Coupling Size | 4 |
Screw Thread Size | 1/4"-20 |
Outside Diameter | 2 in |
Keyway Depth | 3/32 in |
Bore Diameter | 5/8 in |
Keyway Width | 3/16 in |
Description
Sleeve Coupling Spacer Flange, Coupling Size 4, Maximum Speed 7,600 RPM, Maximum Torque 156 in-lb, Outside Diameter 2 in, Bore Type Round Keyed, Hub Diameter 2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 5/8 in, Length through Bore 1 1/16 in, System of Measurement Inch, Hub Body Length Not Applicable, Hub Type Spacer Hub, Application Compressors, Conveyors, Motors, Pumps, Bore Tolerance +0.0005 in / +0.0015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-225)
- ARROW PNEUMATICS Filter Element Kit, For Air; Oil (EK9072)
- NSK NSK 6306 C3, 6300 Series Single Row Deep Groove Ball Bearing (6306 C3)
- HANKISON Filter Elemnt, Coalescing, 0.01 Micron (HF-07)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-3/8" (11S238)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-1/8" (7SCH118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/8" (7S118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1/2" (5J12)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-3/4" (9S134)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 3/4" (5J34)
- GLOBAL 1"X1"ID X 1-3/4"Od X3"L 1-Pc Split T304 Stainless Coupling (GSCC-100-100-S)
- Tb Woods Couplings, Collars, & Adapters