Shop All Jaw Type Spiders
Tb Woods
L-Jaw Coupling Insert, L190, Buna N
Mfr # L190N
Zoro # G1980736
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L190
- Material - Spiders Buna N
- Rated Torque 1,726 in-lb
- Max. RPM 5,000 RPM
- HP Rating @ 100 RPM 2.70
Product Information
- Brand Tb Woods
- MFR # L190N
- Zoro # G1980736
- UPC # 698672000109
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L190 |
Length (In.) | 4.47 in |
Width (In.) | 4.47 in |
Coupling Size | L190 |
Height (In.) | 0.88 in |
Spider Width | 0.88 in |
Outside Diameter | 4 15/32 in |
Description
Buna N Spider Insert, Coupling Size L190, Outside Diameter 4 15/32 in, System of Measurement Inch, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.7 hp, Spider Material Buna-N, Maximum Torque 1,726 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Angular Misalignment 1 Degrees , Color Black, Compatible Hub Manufacturer Part Number L190, Fail Safe Yes, For Maximum Hub Bore 2 1/8 in, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, Black, 1.52"Max ID, PK25 (HC-Q-PA66-BK)
- DAYTON B68 V-Belt, 71" Outside Length, 21/32" Top Width, 1 Ribs (3X641)
- AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-1/16-12, Strt (2021-16-12S)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/2 (10343-10-8)
- TB WOODS L-Jaw Coupling Insert, L110, Buna N (L110N)
- TB WOODS L-Jaw Coupling Insert, L225, Buna N (L225N)
- TB WOODS L-Jaw Coupling Insert, L075, Buna N (L075N)
- TB WOODS L-Jaw Coupling Insert, L150, Urethane (L150U)
- TB WOODS L-Jaw Coupling Insert, L075, Hytrel (L075H)
- TB WOODS L-Jaw Coupling Insert, L099/L100, Urethane (L099U)
- TB WOODS Urethane Spider Insert, L075 Coupling Size, 1 47/64 in Outside Dia, Inch, 0.21 hp, 90A (L075U)
- Tb Woods Couplings, Collars, & Adapters