Shop All Jaw Type Spiders
Tb Woods
L-Jaw Coupling Insert, L150, Hytrel
Mfr # L150H
Zoro # G1698365
original price:
$82.99
6% off
new price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Material - Spiders Hytrel
- Rated Torque 3,708 in-lb
- Max. RPM 5,000 RPM
- HP Rating @ 100 RPM 5.9
Product Information
- Brand Tb Woods
- MFR # L150H
- Zoro # G1698365
- UPC # 698672000185
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L150 |
Width (In.) | 3.72 in |
Length (In.) | 3.72 in |
Height (In.) | 0.88 in |
Coupling Size | L150 |
Outside Diameter | 3 23/32 in |
Spider Width | 0.88 in |
Description
Hytrel Spider Insert, Coupling Size L150, Outside Diameter 3 23/32 in, System of Measurement Inch, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 5.9 hp, Spider Material Hytrel, Maximum Torque 3,708 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Angular Misalignment 0.5 Degrees , For Minimum Hub Bore 5/8 in, Application Cranes, Generators, Mills, Color White, Compatible Hub Manufacturer Part Number L150, Fail Safe Yes, For Maximum Hub Bore 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 35" (AX35)
- DYNABRADE Flange Nut (50268)
- SPRAYON Mold Release, 16 oz.H2 Food Grade (S00302000)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-35M (125967 F4B SCM 35M)
- TB WOODS L-Jaw Coupling Insert, L099/L100, Hytrel (L099H)
- TB WOODS L-Jaw Coupling Insert, L110, Buna N (L110N)
- TB WOODS Urethane Spider Insert, L075 Coupling Size, 1 47/64 in Outside Dia, Inch, 0.21 hp, 90A (L075U)
- TB WOODS L-Jaw Coupling Insert, L050, Urethane (L050U)
- TB WOODS L-Jaw Coupling Insert, L190, Urethane (L190U)
- TB WOODS L-Jaw Coupling Insert, L075, Buna N (L075N)
- TB WOODS L-Jaw Coupling Insert, L150, Buna N (L150N)
- Tb Woods Jaw Type Spiders