Shop All Jaw Type Spiders
Tb Woods
L-Jaw Coupling Insert, L090/L095, Urethane
Mfr # L090U
Zoro # G3080287
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L090/L095
- Material - Spiders Urethane
- Rated Torque 216 in-lb
- Max. RPM 9,000 RPM
- HP Rating @ 100 RPM 0.35 with AL/SS/L090 hubs; 0.47 with AL/SS/L095 hubs
Product Information
- Brand Tb Woods
- MFR # L090U
- Zoro # G3080287
- UPC # 698672000345
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L090/L095 |
Width (In.) | 2.1 in |
Length (In.) | 2.1 in |
Height (In.) | 0.44 in |
Coupling Size | L090, L095 |
Spider Width | 0.44 in |
Outside Diameter | 2 3/32 in |
Description
Urethane Spider Insert, Coupling Size L090, L095, Outside Diameter 2 3/32 in, System of Measurement Inch, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.35 hp, Spider Material Polyurethane, Maximum Torque 216 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 90A, Angular Misalignment 1 Degrees , Application Blowers, Compressors, Generators, Pumps, Color Blue, Compatible Hub Manufacturer Part Number L090, L095, Fail Safe Yes, For Maximum Hub Bore 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Spher Bearing, 1.3750in. Bore dia., GEZ (45GY22)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/4 Inch NPT Male End, PK 100 (FM46-100K)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR22 (MR22)
- BANDO 3M Ht Timing Belt, 168-3M-6 (168-3M-6)
- TB WOODS L-Jaw Coupling Insert, L070, Hytrel (L070H)
- TB WOODS L-Jaw Coupling Insert, L190, Buna N (L190N)
- TB WOODS L-Jaw Coupling Insert, L099/L100, Buna N (L099N)
- TB WOODS L-Jaw Coupling Insert, L225, Urethane (L225U)
- TB WOODS L-Jaw Coupling Insert, L070, Urethane (L070U)
- TB WOODS L-Jaw Coupling Insert, L110, Buna N (L110N)
- DAYTON Jaw Coupling Insert, L099/L100, Hytrel (29HZ15)
- Tb Woods Jaw Type Spiders