Shop All Jaw Type Spiders
Tb Woods
L-Jaw Coupling Insert, L075, Hytrel
Mfr # L075H
Zoro # G0284742
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L075
- Material - Spiders Hytrel
- Rated Torque 227 in-lb
- Max. RPM 11,000 RPM
- HP Rating @ 100 RPM 0.36
Product Information
- Brand Tb Woods
- MFR # L075H
- Zoro # G0284742
- UPC # 698672000130
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L075 |
Width (In.) | 1.74 in |
Height (In.) | 0.44 in |
Length (In.) | 1.74 in |
Coupling Size | L075 |
Spider Width | 0.44 in |
Outside Diameter | 1 47/64 in |
Description
Hytrel Spider Insert, Coupling Size L075, Outside Diameter 1 47/64 in, System of Measurement Inch, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.36 hp, Spider Material Hytrel, Maximum Torque 227 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Angular Misalignment 0.5 Degrees , For Minimum Hub Bore 1/4 in, Application Cranes, Generators, Mills, Color White, Compatible Hub Manufacturer Part Number L075, Fail Safe Yes, For Maximum Hub Bore 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 2.22" L x 1.00" W x 1.00" H (CV-500-MOMF-5)
- DIXON Air King MNPT End Iron, 1/2" (AM2)
- RED LION CONTROLS Encoder Accessories, Aluminum (LSCB1000)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 9.75" OD (5V9753)
- TB WOODS L-Jaw Coupling Insert, L070, Hytrel (L070H)
- TB WOODS L-Jaw Coupling Insert, L110, Urethane (L110U)
- TB WOODS L-Jaw Coupling Insert, L190, Urethane (L190U)
- TB WOODS L-Jaw Coupling Insert, L099/L100, Buna N (L099N)
- TB WOODS L-Jaw Coupling Insert, L050, Buna N (L050N)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Buna N (L090N)
- BOSTON GEAR Coupling, Rubber Insert (XFCR15)
- Tb Woods Couplings, Collars, & Adapters