Shop All Jaw Type Spiders
Tb Woods
L-Jaw Coupling Insert, L070, Hytrel
Mfr # L070H
Zoro # G1572216
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L070
- Material - Spiders Hytrel
- Rated Torque 114 in-lb
- Max. RPM 14,000 RPM
- HP Rating @ 100 RPM 0.18
Product Information
- Brand Tb Woods
- MFR # L070H
- Zoro # G1572216
- UPC # 698672000147
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | L070 |
Length (In.) | 1.36 in |
Height (In.) | 0.44 in |
Coupling Size | L070 |
Width (In.) | 1.36 in |
Spider Width | 0.44 in |
Outside Diameter | 1 23/64 in |
Description
Hytrel Spider Insert, Coupling Size L070, Outside Diameter 1 23/64 in, System of Measurement Inch, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.18 hp, Spider Material Hytrel, Maximum Torque 114 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Angular Misalignment 0.5 Degrees , For Minimum Hub Bore 1/4 in, Application Cranes, Generators, Mills, Color White, Compatible Hub Manufacturer Part Number L070, Fail Safe Yes, For Maximum Hub Bore 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Throttle Control, Honda Engine 11-13 HP (TCSP-H-1113-B)
- D&D 53" Outside Length, 7/8" Top Width, 1 Ribs (CX49)
- SPEEDAIRE Bowl and O-Ring, Intermediate (GGS_56604)
- BANDO 658 mm Outside Length, 7 mm Top Width, 1 Ribs (7M650)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Hytrel (L090H)
- TB WOODS L-Jaw Coupling Insert, L050, Urethane (L050U)
- TB WOODS L-Jaw Coupling Insert, L150, Urethane (L150U)
- TB WOODS L-Jaw Coupling Insert, L110, Hytrel (L110H)
- TB WOODS L-Jaw Coupling Insert, L190, Hytrel (L190H)
- TB WOODS L-Jaw Coupling Insert, L050, Buna N (L050N)
- BOSTON GEAR Coupling, Rubber Insert (XFCR25)
- Tb Woods Jaw Type Spiders