Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L150, Sint Iron, 7/8"
Mfr # L15078
Zoro # G0555292
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.75 in
- Assembled Coupling Length 4.5 in
Product Information
- Brand Tb Woods
- MFR # L15078
- Zoro # G0555292
- UPC # 698672111003
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L150 |
Bore Dia. | 7/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 3.75 in |
Assembled Coupling Length | 4.5 in |
Overall Length | 4.5 in |
Size | L150 |
Keyway Size | 3/16" x 3/32" |
Coupling Size | L150 |
Hub Diameter | 3 3/4 in |
Length through Bore | 1.8 in |
Screw Thread Size | 3/8"-16 UNC 2B |
Bore Diameter | 7/8 in |
Outside Diameter | 3 3/4 in |
Maximum Bore Diameter | 1 7/8 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Coupling Overall Length | 4 1/2 in |
Description
Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L150H, L150N, L150U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON A Style Coupler, 3/8" Hose Barb, PK10 (776-6)
- D&D 31" Outside Length, 1/2" Top Width, 1 Ribs (AX29)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (F-19P-125)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1" (L1501)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-5/8" (L150158)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-3/8" (L150138)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/4" (L100114)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-5/8" (L190158)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1" (L1901)
- IDEAL CLAMPS Couplings, 2Clamps, Silver, For Pipe 2 (6218070)
- Tb Woods Couplings, Collars, & Adapters