Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L150, Sint Iron, 1-7/8"
Mfr # L150178
Zoro # G1575777
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L150
- Keyway Size Type 1/2 in x 1/4 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.75 in
- Assembled Coupling Length 4.5 in
Product Information
- Brand Tb Woods
- MFR # L150178
- Zoro # G1575777
- UPC # 698672111119
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L150 |
Bore Dia. | 1 7/8 in |
Keyway Size Type | 1/2 in x 1/4 in |
Outside Dia. | 3.75 in |
Assembled Coupling Length | 4.5 in |
Keyway Size | 1/2" x 1/4" |
Size | L150 |
Overall Length | 4.5 in |
Coupling Size | L150 |
Bore Diameter | 1 7/8 in |
Maximum Bore Diameter | 1 7/8 in |
Length through Bore | 1.8 in |
Outside Diameter | 3 3/4 in |
Keyway Depth | 1/4 in |
Screw Thread Size | 3/8"-16 UNC 2B |
Hub Diameter | 3 3/4 in |
Keyway Width | 1/2 in |
Coupling Overall Length | 4 1/2 in |
Description
Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2 hp (Buna-N Spider), 3 hp (Urethane Spider), 5.9 hp (Hytrel Spider), Keyway Depth 1/4 in, Keyway Width 1/2 in, Bore Diameter 1 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L150H, L150N, L150U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 1/2", NK (L09012NK)
- TIMKEN TIM-25821, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25821 (25821)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 230VAC, Altivar (ATV12H055M2)
- BETA 1 FILTERS Air Filter replacement filter for R431 / ROL-AIR (B1AF0009250)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/8" (L150118)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/4" (L150114)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 7/8" (L15078)
- TB WOODS Jaw Coupling Hub, L050, Sint Iron, 9mm (L0509MM)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 5/8" (SS09558)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 22mm (L11022MM)
- TB WOODS Jaw Coupling Hub, L190, Sint Iron, 1-3/4" (L190134)
- Tb Woods Couplings, Collars, & Adapters