Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L110, Sint Iron, 7/8"
Mfr # L11078
Zoro # G3042277
original price:
$51.34
8% off
new price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.32 in
- Assembled Coupling Length 4.23 in
Product Information
- Brand Tb Woods
- MFR # L11078
- Zoro # G3042277
- UPC # 698672110884
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L110 |
Bore Dia. | 7/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 3.32 in |
Assembled Coupling Length | 4.23 in |
Overall Length | 4.23 in |
Size | L110 |
Keyway Size | 3/16" x 3/32" |
Coupling Size | L110 |
Length through Bore | 1.7 in |
Bore Diameter | 7/8 in |
Coupling Overall Length | 4 15/64 in |
Maximum Bore Diameter | 1 5/8 in |
Outside Diameter | 3 21/64 in |
Hub Diameter | 3 21/64 in |
Screw Thread Size | 3/8"-16 UNC 2B |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 21/64 in, Coupling Overall Length 4 15/64 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L110H, L110N, L110U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/2 In, 24VDC (M254SS-024-D)
- CRC Cutting Oil, 1 gal, Bottle (14051)
- DAYTON AC Gearmotor, 130.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW7)
- CARLISLE AX47 Gold-Ribbon Cog-Belt (AX47)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/4" (L110114)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 3/4" (L11034)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/2" (L110112)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-5/8" (L150158)
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 1/2" (AL07512)
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 16mm (L10016MM)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1" (L1501)
- Tb Woods Couplings, Collars, & Adapters