Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L110, Sint Iron, 30mm
Mfr # L11030MM
Zoro # G3041787
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Keyway Size Type 8mm x 3.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 84 mm
- Assembled Coupling Length 107 mm
Product Information
- Brand Tb Woods
- MFR # L11030MM
- Zoro # G3041787
- UPC # 698672049436
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L110 |
Bore Dia. | 30 mm |
Keyway Size Type | 8mm x 3.3mm |
Outside Dia. | 84 mm |
Assembled Coupling Length | 107 mm |
Size | L110 |
Overall Length | 107 mm |
Keyway Size | 8mm x 3.3mm |
Coupling Size | L110 |
Coupling Overall Length | 107 mm |
Hub Diameter | 85 mm |
Keyway Width | 8 mm |
Maximum Bore Diameter | 42 mm |
Bore Diameter | 30 mm |
Length through Bore | 43 mm |
Screw Thread Size | 3/8"-16 UNC 2B |
Keyway Depth | 3.3 mm |
Outside Diameter | 85 mm |
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 85 mm, Coupling Overall Length 107 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 30 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L110H, L110N, L110U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Hustler 927871A/B SUPER Z (60" Deck S/D) Zero Turn Mower Replacement Belt, B173LG (B173LG)
- CONTINENTAL CONTITECH 2L120 Cut Edge V-Belt, 12" Outside Length, 1/4" Top Width, 1 Ribs (2L120)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 12 Hardened Teeth, 14mm Finished Bore with Keyway & Set Screws (06BS12H X 14)
- D&D 52" Outside Length, 3/8" Top Width, 1 Ribs (3VX520)
- TB WOODS Jaw Coupling Hub, L110, Sint Iron, 19mm (L11019MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 38mm (L11038MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 28mm (L11028MM)
- TB WOODS Jaw Coupling Hub, L090, Sint Iron, 24mm (L09024MM)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 1/2", NK (L09012NK)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/4" (L100114)
- DAYTON Jaw Coupling Hub, L190, Steel, 1" (29HY60)
- Tb Woods Couplings, Collars, & Adapters