Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L110, Sint Iron, 1-1/8"
Mfr # L110118
Zoro # G0891913
original price:
$42.29
14% off
new price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L110
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Sintered Iron
- Outside Dia. 3.32 in
- Assembled Coupling Length 4.23 in
Product Information
- Brand Tb Woods
- MFR # L110118
- Zoro # G0891913
- UPC # 698672110907
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L110 |
Bore Dia. | 1 1/8 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 3.32 in |
Assembled Coupling Length | 4.23 in |
Keyway Size | 1/4" x 1/8" |
Overall Length | 4.23 in |
Size | L110 |
Coupling Size | L110 |
Keyway Depth | 1/8 in |
Coupling Overall Length | 4 15/64 in |
Hub Diameter | 3 21/64 in |
Bore Diameter | 1 1/8 in |
Keyway Width | 1/4 in |
Outside Diameter | 3 21/64 in |
Length through Bore | 1.7 in |
Maximum Bore Diameter | 1 5/8 in |
Screw Thread Size | 3/8"-16 UNC 2B |
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 21/64 in, Coupling Overall Length 4 15/64 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L110H, L110N, L110U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633711M)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5138)
- LEESON DC Permanent Magnet Motor, 1-1/2HP, 180VDC (108262.00)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.000 In., 6 Bolt (C405E-100)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/2" (L110112)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 3/4" (L11034)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-5/8" (L110158)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 25mm (L15025MM)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 18mm (L09018MM)
- TB WOODS L-Jaw Coupling Hub, SS095, Stnls Stl, 1" (SS0951)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 15mm (L05015MM)
- Tb Woods Jaw Type Couplings