Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L100, Sint Iron, 3/4"
Mfr # L10034
Zoro # G0908187
original price:
$29.79
5% off
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L100
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 2.54 in
- Assembled Coupling Length 3.5 in
Product Information
- Brand Tb Woods
- MFR # L10034
- Zoro # G0908187
- UPC # 698672110754
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L100 |
Bore Dia. | 3/4 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2.54 in |
Assembled Coupling Length | 3.5 in |
Overall Length | 3.5 in |
Keyway Size | 3/16" x 3/32" |
Size | L100 |
Coupling Size | L100 |
Bore Diameter | 3/4 in |
Screw Thread Size | 5/16"-18 UNC 2B |
Length through Bore | 1.4 in |
Maximum Bore Diameter | 1 3/8 in |
Keyway Depth | 3/32 in |
Hub Diameter | 2 17/32 in |
Coupling Overall Length | 3 1/2 in |
Keyway Width | 3/16 in |
Outside Diameter | 2 17/32 in |
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 1/2 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 190J6 Vee-Rib Belt (190J6)
- ADAPTALL Hose Adapter, 18 mm, Metric (9029-18x1.5)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, Moldmate Series (PN554)
- MILTON M Style Industrial Coupler, 1/4" MNPT (S-716)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-3/8" (L100138)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/8" (L100118)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1" (L1001)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 38mm (L15038MM)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 12mm (L05012MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 20mm (L10020MM)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 24mm (L15024MM)
- Tb Woods Couplings, Collars, & Adapters