Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L100, Sint Iron, 24mm
Mfr # L10024MM
Zoro # G0377562
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L100
- Keyway Size Type 8mm x 3.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 65 mm
- Assembled Coupling Length 89 mm
Product Information
- Brand Tb Woods
- MFR # L10024MM
- Zoro # G0377562
- UPC # 698672048354
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L100 |
Bore Dia. | 24 mm |
Keyway Size Type | 8mm x 3.3mm |
Outside Dia. | 65 mm |
Assembled Coupling Length | 89 mm |
Size | L100 |
Overall Length | 88 mm |
Keyway Size | 8mm x 3.3mm |
Coupling Size | L100 |
Keyway Depth | 3.3 mm |
Length through Bore | 35 mm |
Hub Diameter | 64 mm |
Bore Diameter | 24 mm |
Keyway Width | 8 mm |
Maximum Bore Diameter | 35 mm |
Outside Diameter | 64 mm |
Screw Thread Size | 5/16"-18 UNC 2B |
Coupling Overall Length | 89 mm |
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64 mm, Coupling Overall Length 89 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 24 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Base (2M519)
- VIBCO VIBRATORS Vibco Heavy Duty Electric Vibrator - 2P-100-1 (2P-100-1)
- ZERUST Zerust VC1-1 VCI Vapor Capsule, 50, PK50 (375-M-00001)
- DODGE 205 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1 in Bore (124173)
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 14mm (L10014MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 35mm (L10035MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 15mm (L10015MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1" (L0951)
- TB WOODS L-Jaw Coupling Hub, AL070, Aluminum, 5/8" (AL07058)
- TB WOODS Jaw Coupling Hub, AL095, Aluminum, 1/2", NK (AL09512NK)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.5 In Bore Dia, 1 Inbore Length, (L095X1/2KW)
- Tb Woods Couplings, Collars, & Adapters