Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L100, Sint Iron, 15mm
Mfr # L10015MM
Zoro # G2396021
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L100
- Keyway Size Type 5mm x 2.3mm
- Material - Hubs Sintered Iron
- Outside Dia. 65 mm
- Assembled Coupling Length 89 mm
Product Information
- Brand Tb Woods
- MFR # L10015MM
- Zoro # G2396021
- UPC # 698672223881
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L100 |
Bore Dia. | 15 mm |
Keyway Size Type | 5mm x 2.3mm |
Outside Dia. | 65 mm |
Assembled Coupling Length | 89 mm |
Keyway Size | 5mm x 2.3mm |
Size | L100 |
Overall Length | 88 mm |
Coupling Size | L100 |
Bore Diameter | 15 mm |
Length through Bore | 35 mm |
Outside Diameter | 64 mm |
Hub Diameter | 64 mm |
Maximum Bore Diameter | 35 mm |
Coupling Overall Length | 89 mm |
Screw Thread Size | 5/16"-18 UNC 2B |
Keyway Width | 5 mm |
Keyway Depth | 2.3 mm |
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 64 mm, Coupling Overall Length 89 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 15 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 3037 Pulley Assembly Rubber Inc 1, 2, 3, 61 (AST3037PAR)
- SKF SKF 6022/C3, Single Row Ball Bearings (6022/C3)
- HHIP TPG-321 C-2 Carbide Insert (6020-2321)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 28mm (L10028MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 25mm (L10025MM)
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 14mm (L10014MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 3/4" (L09534)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 1-3/4" (L150134)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 16mm (L09016MM)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1" (L1001)
- Tb Woods Jaw Type Couplings