Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L100, Sint Iron, 1-3/8"
Mfr # L100138
Zoro # G0777655
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L100
- Keyway Size Type 5/16 in x 5/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 2.54 in
- Assembled Coupling Length 3.5 in
Product Information
- Brand Tb Woods
- MFR # L100138
- Zoro # G0777655
- UPC # 698672110839
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L100 |
Bore Dia. | 1 3/8 in |
Keyway Size Type | 5/16 in x 5/32 in |
Outside Dia. | 2.54 in |
Assembled Coupling Length | 3.5 in |
Size | L100 |
Keyway Size | 5/16" x 5/32" |
Overall Length | 3.5 in |
Coupling Size | L100 |
Bore Diameter | 1 3/8 in |
Keyway Depth | 5/32 in |
Outside Diameter | 2 17/32 in |
Length through Bore | 1.4 in |
Keyway Width | 5/16 in |
Maximum Bore Diameter | 1 3/8 in |
Hub Diameter | 2 17/32 in |
Coupling Overall Length | 3 1/2 in |
Screw Thread Size | 5/16"-18 UNC 2B |
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 1/2 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Eccentric (VPLE119)
- INTERSTATE PNEUMATICS 3/4 Inch Female NPT Straight Through Jack Hammer Coupler, PK 25 (CU-850-25K)
- DAYTON AC Gearmotor, 800.0 in-lb Max. Torque, 31 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPU5)
- BANDO Hp-Sts S8M-1480 Tb, 150-S8M-1480 Hp (150-S8M-1480 HP)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1" (L1001)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/4" (L100114)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 3/4" (L10034)
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 3/4" (AL07534)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/2" (L110112)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 7/8" (SS09578)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 1/2" (29HY80)
- Tb Woods Jaw Type Couplings