Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L095, Sint Iron, 20mm
Mfr # L09520MM
Zoro # G1386646
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L095
- Keyway Size Type 6mm x 2.8mm
- Material - Hubs Sintered Iron
- Outside Dia. 54 mm
- Assembled Coupling Length 64 mm
Product Information
- Brand Tb Woods
- MFR # L09520MM
- Zoro # G1386646
- UPC # 698672047074
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L095 |
Bore Dia. | 20 mm |
Keyway Size Type | 6mm x 2.8mm |
Outside Dia. | 54 mm |
Assembled Coupling Length | 64 mm |
Keyway Size | 6mm x 2.8mm |
Size | L095 |
Overall Length | 64 mm |
Coupling Size | L095 |
Coupling Overall Length | 64 mm |
Maximum Bore Diameter | 28 mm |
Hub Diameter | 54 mm |
Keyway Depth | 2.8 mm |
Keyway Width | 6 mm |
Bore Diameter | 20 mm |
Length through Bore | 25 mm |
Screw Thread Size | 5/16"-18 UNC 2B |
Outside Diameter | 54 mm |
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 54 mm, Coupling Overall Length 64 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 20 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L095H, L095N, L095U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 8 Oz. (GPL-105)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3N8-8F)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103812.00)
- MILTON Leader Hose, 3/8" X 3ft (2760-3LH)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 17mm (L09517MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 24mm (L09524MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 25mm (L09525MM)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-7/8" (L190178)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 28mm (L11028MM)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-1/8" (AL110118)
- REXNORD FALK Wrapflex R10 Straight Bore Jaw Coupling Element With 2 Fasteners, 10R Coupling, 4500 rpm Max (0789007)
- Tb Woods Couplings, Collars, & Adapters