Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L075, Sint Iron, 7/8"
Mfr # L07578
Zoro # G0384605
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L075
- Bore Dia. 7/8 in
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Sintered Iron
- Outside Dia. 1.75 in
Product Information
- Brand Tb Woods
- MFR # L07578
- Zoro # G0384605
- UPC # 698672023993
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L075 |
Bore Dia. | 7/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 1.75 in |
Assembled Coupling Length | 2.13 in |
Size | L075 |
Keyway Size | 3/16" x 3/32" |
Overall Length | 2.13 in |
Coupling Size | L075 |
Outside Diameter | 1 3/4 in |
Bore Diameter | 7/8 in |
Coupling Overall Length | 2 1/8 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Screw Thread Size | 1/4"-20 UNC 2B |
Maximum Bore Diameter | 7/8 in |
Length through Bore | 0.8 in |
Hub Diameter | 1 3/4 in |
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L075H, L075N, L075U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 607 2Z C3, Single Row Ball Bearings (607 2Z C3)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 115V AC Voltage, 56 Frame (6XJ26)
- LINCOLN Portable Oil Pump with Gun, 30 ft. Hose (279092)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 1/4", NK (L05014NK)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 1" (AL1001)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 14mm (L09014MM)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 15mm (L05015MM)
- TB WOODS Jaw Coupling Hub, AL050, Aluminum, 1/2", NK (AL05012NK)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 11mm (L05011MM)
- TB WOODS Jaw Coupling Hub, AL090, Aluminum, 3/4" (AL09034)
- Tb Woods Jaw Type Couplings