Shop All Jaw Type Couplings
Tb Woods
L-Jaw Coupling Hub, L075, Sint Iron, 19mm
Mfr # L07519MM
Zoro # G1701716
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Size Type 6mm x 2.8mm
- Material - Hubs Sintered Iron
- Outside Dia. 44 mm
- Assembled Coupling Length 54 mm
- Keyway Size 6mm x 2.8mm
Product Information
- Brand Tb Woods
- MFR # L07519MM
- Zoro # G1701716
- UPC # 698672045865
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | L075 |
Bore Dia. | 19 mm |
Keyway Size Type | 6mm x 2.8mm |
Outside Dia. | 44 mm |
Assembled Coupling Length | 54 mm |
Keyway Size | 6mm x 2.8mm |
Overall Length | 54 mm |
Size | L075 |
Coupling Size | L075 |
Screw Thread Size | 1/4"-20 UNC 2B |
Length through Bore | 21 mm |
Hub Diameter | 44 mm |
Bore Diameter | 19 mm |
Keyway Width | 6 mm |
Keyway Depth | 2.8 mm |
Coupling Overall Length | 54 mm |
Maximum Bore Diameter | 22 mm |
Outside Diameter | 44 mm |
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 44 mm, Coupling Overall Length 54 mm, System of Measurement Metric, Hub Material Carbon Steel, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 19 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L075H, L075N, L075U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (07L32BE)
- SKF SKF-3206A C3, Double Row Ball Brgs, 3206A C3 (3206A C3)
- PARKER Filter Element, 0.01 Micron, 26 SCFM, PK10 (6T10-025 x 10)
- MCGILL Sphere-Rol Sb, SB 22207 W33 SS (SB 22207 W33 SS)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 12mm (L09012MM)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 22mm (L09022MM)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 19mm (L09019MM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 3/4" (L11034)
- TB WOODS Jaw Coupling Hub, SS110, Stnls Stl, 1-1/2" (SS110112)
- TB WOODS Jaw Coupling Hub, L225, Cast Iron, 60mm (L22560MM)
- TRITAN Jaw Coupling Hub, Straight Jaw, Finished Bore with Keyway, Bore: 1.125 (L099 HUB X 1 1/8)
- Tb Woods Couplings, Collars, & Adapters